Common Name: COLD SPRAY
Manufacturer: ARI
MSDS Revision Date: 12/23/2009
MSDS Format: ANSI-OSHA
   
Grainger Item Number(s): 14N214, 2MRY3, 39N922
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I 
SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION III - PHYSICAL DATA 
SECTION IV - FIRE AND EXPLOSION HAZARD DATA 
SECTION V - REACTIVITY DATA 
SECTION VI - HEALTH HAZARD DATA 
SECTION VII - SPILL OR LEAK PROCEDURES 
SECTION VIII - SPECIAL PROTECTION INFORMATION 
SECTION IX - SPECIAL PRECAUTIONS 



U.S. DEPARTMENT OF LABOR

OCCUPATIONAL SAFETY AND HEALTH ADMINISTRATION

MATERIAL SAFETY DATA SHEET

MAY BE USED TO COMPLY WITH OSHA'S HAZARD COMMUNICATIONS STANDARD.
29 CFR 1910.1200. STANDARD MUST BE CONSULTED FOR SPECIFIC REQUIREMENTS.


SECTION I 


MANUFACTURER'S NAME/REPACKAGED BY:
ARI / CERTIFIED SAFETY MANUFACTURING, INC.

ADDRESS:
1400 CHESTNUT AVENUE
KANSAS CITY, MISSOURI 64127

TELEPHONE NO.: (816) 483-9090

IDENTITY (AS USED ON LABEL): COLD SPRAY

DATE PREPARED: 12/23/09

DATE REVIEWED:


SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


HAZARDOUS COMPONENTS (SPECIFIC   %     OSHA PEL  ACGIH TLV    OTHER LIMITS
CHEMICAL IDENTITY;                                            RECOMMENDED
COMMON NAME(S)):

PROPANE CAS# 74-98-6             26%             1000 PPM

ISOBUTANE CAS # 75-28-5          30%             NOT
                                                 ESTABLISHED

N-BUTANE CAS# 106-97-8           44%             800 PPM

THIS PRODUCT IS PRODUCED AS A HEALTH CARE ITEM "FOOD. DRUG OR COSMETIC,
INTENDED FOR PERSONAL CONSUMPTION BY EMPLOYEES WHILE IN THE WORKPLACE"
TO WHICH THE HAZARDOUS COMMUNICATIONS REQUIREMENTS OF; 29 CFR 1910.1200 (A)
& (B) DO NOT APPLY, AS SPECIFICALLY STATED IN 29 CFR 1910.1200 (B) (5) (V)


SECTION III - PHYSICAL DATA 


BOILING POINT (DEG. F): -43.7 DEG. F

SPECIFIC GRAVITY (H2O = 1): 0.5581

VAPOR PRESSURE (MMHg.): 35

MELTING POINT: N/A

VAPOR DENSITY (AIR=1): APPROXIMATELY 46 PSIG @ 70 DEG. F

EVAPORATION RATE (BUTYL ACETATE = 1): N/A

SOLUBILITY IN WATER: LESS THAN 0.1% BY WEIGHT @ 70 DEG. F

% VOLATILES BY VOL.: 100%

PH: N/A

APPEARANCE AND ODOR: CLEAR COLORLESS, ESSENTIALLY ODORLESS


SECTION IV - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT (METHOD USED): -156 DEG. F (CLOSED CUP)

FLAMMABLE LIMITS:
LEL: 1.8
UEL: 9.5

EXTINGUISHING MEDIA: DRY CHEMICAL OR CO2 AFTER SPRAY HAS BEEN STOPPED

SPECIAL FIRE FIGHTING PROCEDURES:
COOL CONTAINERS WITH WATER IF EXPOSED TO HEAT OR FLAME WITH WATER, MOVE
CONTAINERS AWAY FROM FIRE AREA IF THIS CAN BE DONE WITHOUT FURTHER RISK.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
VAPOR IS HEAVIER THAN AIR AND MAY TRAVEL A LONG DISTANCE TO A SOURCE OF
IGNITION AND FLASH BACK. CONTAINERS MAY EXPLODE. MATERIAL IS EXTREMELY
FLAMMABLE.


SECTION V - REACTIVITY DATA 


STABILITY:
STABLE (X)

CONDITIONS TO AVOID: MATERIAL IS STABLE.

INCOMPATIBILITY (MATERIALS TO AVOID):
AVOID CONTACT WITH STRONG OXIDIZING AGENTS SUCH AS CHLORINE, PERMAGANATES,
AND DICHROMATES.

HAZARDOUS POLYMERIZATION:
MAY OCCUR      ( )
WILL NOT OCCUR ( )

CONDITIONS TO AVOID: N/A

HAZARDOUS DECOMPOSITION PRODUCTS: OXIDES OF CARBON.


SECTION VI - HEALTH HAZARD DATA 


ROUTE(S) OF ENTRY:

INHALATION?:
THIS PRODUCT IS ASPHYXIATE AND MAY EXHIBIT ANESTHETIC PROPERTIES AT VERY
HIGH CONCENTRATIONS. INITIAL SYMPTOMS OF EXPOSURE AT THESE CONCENTRATIONS
ARE DISORIENTATION, EXCITATION, HEADACHE, AND NAUSEA. CONTINUED EXPOSURE
MAY RESULT IN UNCONSCIOUSNESS, COMA, AND POSSIBLE DEATH.

SKIN CONTACT?:
PROLONGED CONTACT WITH THE LIQUEFIED GAS OR THE GAS UNDER PRESSURE MAY
CAUSE BURNING.

EYE CONTACT?:
THE GAS PHASE IS NOT EXPECTED TO CAUSE EYE IRRITATION. HOWEVER, THE LIQUID
CAN CAUSE FROSTBITE AND BURNS. THIS HAZARD EVALUATION IS BASED ON THE DATA
FROM SIMILAR MATERIALS.

INGESTION?: THIS MATERIAL IS A GAS UNDER NORMAL ATMOSPHERIC CONDITIONS.

SIGNS AND SYMPTOMS OF OVEREXPOSURE:
UNCONSCIOUSNESS, COMA, AND DEATH DUE TO SUFFOCATION.

EMERGENCY AND FIRST AID PROCEDURES:

EYE:
FLUSH THE EYES IMMEDIATELY WITH FRESH WATER FOR AT LEAST 15 MINUTES WHILE
HOLDING THE EYELIDS OPEN. REMOVE CONTACT, LENSES IF WORN. SEEK IMMEDIATE
MEDICAL ATTENTION.

SKIN:
TREAT BURNED OR FROSTBITTEN SKIN BY FLUSHING OR IMMERSING AFFECTED AREAS IN
LUKEWARM WATER. IF SKIN IS NOT BURNED, KEEP WARM AND STIMULATE CIRCULATION
WITH MASSAGE. SEEK MEDICAL AID.

INGESTION: N/A

INHALATION:
REMOVE VICTIM FROM EXPOSURE. IF NOT BREATHING OR BREATHING IS DIFFICULT,
ADMINISTER ARTIFICIAL RESPIRATION AND OR OXYGEN AS INDICATED. SEEK MEDICAL
AID.


SECTION VII - SPILL OR LEAK PROCEDURES 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
REMOVE OR ELIMINATE ALL SOURCES OF IGNITION. ESTABLISH VENTILATION TO KEEP
ATMOSPHERIC CONCENTRATIONS BELOW EXPLOSIVE LIMITS.

NEUTRALIZING CHEMICAL: N/A

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH STATE, LOCAL AND FEDERAL REGULATIONS.


SECTION VIII - SPECIAL PROTECTION INFORMATION 


RESPIRATORY PROTECTION (SPECIFY TYPE):
IF VENTILATION IS INADEQUATE, OR THE AIRBORNE CONCENTRATION GOES ABOVE THE
ESTABLISHED EXPOSURE LIMIT, WEAR A RESPIRATOR OR GAS MASK WITH APPROPRIATE
CARTRIDGES AND CANISTERS. (NIOSH APPROVED.)

PRECAUTIONARY STATEMENTS:
PACKAGED UNDER PRESSURE. DO NOT PUNCTURE, INCINERATE OR STORE ABOVE
120 DEG. F. FLAMMABLE. KEEP AWAY FROM HEAT SOURCE.

VENTILATION:
GOOD MECHANICAL VENTILATION MAY BE ADEQUATE FOR MAINTAINING AIRBORNE
CONCENTRATIONS BELOW ESTABLISHED EXPOSURE LIMITS. IF GENERAL VENTILATION
IS INADEQUATE, SUPPLEMENTAL LOCAL EXHAUST MAY BE REQUIRED.

PROTECTIVE GLOVE: WEAR THERMALLY INSULATED GLOVES WHEN HANDLING.

EYE PROTECTION:
USE PROTECTIVE FACE SHIELD AND CHEMICAL GOGGLES WHERE CONTACT WITH PRODUCT
IS POSSIBLE.

OTHER PROTECTIVE EQUIPMENT:
SELF-CONTAINED RESPIRATORS SHOULD BE AVAILABLE FOR NON-ROUTINE AND
EMERGENCY SITUATIONS.


SECTION IX - SPECIAL PRECAUTIONS 


PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
DO NOT STORE AT TEMPERATURES ABOVE 120 DEG. F. STORE IN WELL-VENTILATED
AREAS, AWAY FROM HEAT, DIRECT SUNLIGHT, AND SOURCES OF IGNITION. KEEP AWAY
FROM OXIDIZING AGENTS.

PRECAUTIONARY STATEMENTS:
CONTAINERS SHOULD NOT BE DROPPED. INSTALL PROTECTIVE CAPS FOR SHIPMENT AND
STORAGE.

THIS INFORMATION AND RECOMMENDATIONS HEREIN ARE TAKEN FROM SOURCES BELIEVED
TO BE ACCURATE AS OF THE DATE HOWEVER CERTIFIED SAFETY MAKES NO WARRANTY
WITH RESPECT TO THE ACCURACY OF THIS INFORMATION OR THE SUITABILITY OF THE
RECOMMENDATIONS AND ASSUMES NO LIABILITY TO ANY USE THEREOF